- Flanged Bushing
- 1" ID x 1 1/4" OD x 1 1/2" Long
- 1 1/2" x 1/8" Flange
- PTFE BJ4
| Flange O.D. Tolerance | +/- 0.005 in |
| Temperature Range [Min] | -250 °F |
| Flange Thickness | 1/8 in |
| I.D. | 1 in |
| Bore Type | Round Bore |
| Actual O.D. [Min] | 1.2510 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Has Flange | Yes |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Temperature Range [Max] | 550 °F |
| Actual O.D. [Max] | 1.2530 in |
| O.D. | 1.25 in |
| Actual I.D. [Max] | 1.0070 in |
| Length Tolerance | +/- 0.005 in |
| Flange Thickness Tolerance | +/- 0.003 in |
| Housing Bore Tolerance | +0.000 in / -0.001 in |
| Length | 1 1/2 in |
| I.D. Tolerance | +0.002 in / -0.000 in |
| Material | PTFE BJ4 |
| Weight | 0.04 LB |
| EAN or UPC | 717905193910 |

