- 2" ID x 2 1/4" OD x 3" Long Flanged Bushing
- JLON® 4200 (PTFE) Material
| Has Flange | Yes |
| I.D. Tolerance | +0.002 in / -0.000 in |
| I.D. | 2 in |
| Material | JLON® 4200 (PTFE) |
| O.D. | 2.25 in |
| Inch/Metric | Inch |
| Length | 3 in |
| Temperature Range [Max] | 550 °F |
| Length Tolerance | ±.005 in |
| Flange Thickness | 0.125 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Weight | 0.35 LB |
| EAN or UPC | 717905194122 |

