- 1/2" ID x 3/4" OD x 3/4" Long Bushing
- JLON® 4200 (PTFE) Material
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Length | 3/4 in |
| Material | JLON® 4200 (PTFE) |
| O.D. | 0.75 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Weight | 0.014 LB |
| EAN or UPC | 717905194672 |

