- 3/4" ID x 1" OD x 1" Long Bushing
- JLON® 4200 (PTFE) Material
| Material | JLON® 4200 (PTFE) |
| Length | 1 in |
| O.D. | 1 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Has Flange | No |
| I.D. | 3/4 in |
| Temperature Range [Max] | 550 °F |
| Weight | 0.03 LB |
| EAN or UPC | 717905195044 |

