- 1 1/4" ID x 1 1/2" OD x 2" Long Bushing
- JLON® 4200 (PTFE) Material
| I.D. | 1 1/4 in |
| Groove Type | No Groove |
| I.D. Tolerance | +0.002 in / -0.000 in |
| Length Tolerance | ±.005 in |
| Bore Type | Round Bore |
| Has Flange | No |
| O.D. | 1.5 in |
| Temperature Range [Max] | 550 °F |
| Material | JLON® 4200 (PTFE) |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Inch/Metric | Inch |
| Length | 2 in |
| Weight | 0.07 LB |
| EAN or UPC | 717905195471 |

