- 3/8" ID x 3/4" OD x 1/16" Thick Washer
- JLON® 4200 (PTFE) Material
| I.D. | 3/8 in |
| Temperature Range [Max] | 550 °F |
| Material | JLON® 4200 (PTFE) |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Thickness | 0.0625 in |
| Weight | 0.25 LB |
| EAN or UPC | 717905196393 |
| I.D. | 3/8 in |
| Temperature Range [Max] | 550 °F |
| Material | JLON® 4200 (PTFE) |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Thickness | 0.0625 in |
| Weight | 0.25 LB |
| EAN or UPC | 717905196393 |