- 1/2" ID x 1" OD x 1/16" Thick Washer
- JLON® 4200 (PTFE) Material
| Inch/Metric | Inch |
| O.D. | 1 in |
| I.D. | 1/2 in |
| Material | JLON® 4200 (PTFE) |
| Thickness | 0.0625 in |
| Temperature Range [Max] | 550 °F |
| Weight | 0.25 LB |
| EAN or UPC | 717905196416 |
| Inch/Metric | Inch |
| O.D. | 1 in |
| I.D. | 1/2 in |
| Material | JLON® 4200 (PTFE) |
| Thickness | 0.0625 in |
| Temperature Range [Max] | 550 °F |
| Weight | 0.25 LB |
| EAN or UPC | 717905196416 |