- 3/4" ID x 1 3/8" OD x 1/8" Thick Washer
- JLON® 4200 (PTFE) Material
| Material | JLON® 4200 (PTFE) |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| I.D. | 3/4 in |
| O.D. | 1.375 in |
| Temperature Range [Max] | 550 °F |
| Weight | 0.3 LB |
| EAN or UPC | 717905201776 |
| Material | JLON® 4200 (PTFE) |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| I.D. | 3/4 in |
| O.D. | 1.375 in |
| Temperature Range [Max] | 550 °F |
| Weight | 0.3 LB |
| EAN or UPC | 717905201776 |