- 1" ID x 2" OD x 1/8" Thick Washer
- JLON® 4200 (PTFE) Material
| I.D. | 1 in |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| Material | JLON® 4200 (PTFE) |
| Temperature Range [Max] | 550 °F |
| O.D. | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 717905196508 |
| I.D. | 1 in |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| Material | JLON® 4200 (PTFE) |
| Temperature Range [Max] | 550 °F |
| O.D. | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 717905196508 |