- 3/8" ID x 1/2" OD x 1/2" Long Bushing
- JLON® 4200 (PTFE) Material
| Material | JLON® 4200 (PTFE) |
| Bore Type | Round Bore |
| I.D. | 3/8 in |
| O.D. | 0.5 in |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Inch/Metric | Inch |
| Length | 1/2 in |
| Length Tolerance | ±.005 in |
| Groove Type | No Groove |
| I.D. Tolerance | +0.002 in / -0.000 in |
| Has Flange | No |
| Temperature Range [Max] | 550 °F |
| Weight | 0.2 LB |
| EAN or UPC | 717905195921 |

