- 5/8" ID x 7/8" OD x 3/4" Long Flanged Bushing
- JLON® 5500 (PTFE) Material
| Length | 3/4 in |
| Temperature Range [Max] | 550 °F |
| Material | JLON® 5500 (PTFE) |
| O.D. | 0.875 in |
| O.D. Tolerance | +0.002 in / -0.000 in |
| I.D. | 5/8 in |
| Groove Type | No Groove |
| Has Flange | Yes |
| Flange Thickness | 1/8 in |
| I.D. Tolerance | +0.002 in / -0.000 in |
| Length Tolerance | ±.005 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Weight | 0.3 LB |
| EAN or UPC | 717905197093 |

