- 3/8" ID x 9/16" OD x 3/4" Long Bushing
- JLON® 5500 (PTFE) Material
| O.D. | 0.5625 in |
| Material | JLON® 5500 (PTFE) |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Length | 3/4 in |
| I.D. | 3/8 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Weight | 0.06 LB |
| EAN or UPC | 717905198069 |

