- 9/16" ID x 13/16" OD x 3/4" Long Bushing
- JLON® 5500 (PTFE) Material
| I.D. | 9/16 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 3/4 in |
| Length Tolerance | ±.005 in |
| Temperature Range [Max] | 550 °F |
| O.D. Tolerance | +0.002 in / -0.000 in |
| I.D. Tolerance | +0.002 in / -0.000 in |
| Inch/Metric | Inch |
| O.D. | 0.8125 in |
| Material | JLON® 5500 (PTFE) |
| Weight | 0.3 LB |
| EAN or UPC | 717905198380 |

