- 1/4" ID x 5/8" OD x 1/16" Thick Thrust Washer
- JLON® 5500 (PTFE) Material
| O.D. | 0.625 in |
| Thickness | 0.0625 in |
| I.D. | 1/4 in |
| Inch/Metric | Inch |
| Material | JLON® 5500 (PTFE) |
| Temperature Range [Max] | 550 °F |
| Weight | 0.2 LB |
| EAN or UPC | 717905199387 |
| O.D. | 0.625 in |
| Thickness | 0.0625 in |
| I.D. | 1/4 in |
| Inch/Metric | Inch |
| Material | JLON® 5500 (PTFE) |
| Temperature Range [Max] | 550 °F |
| Weight | 0.2 LB |
| EAN or UPC | 717905199387 |