- 1 1/2" ID x 3" OD x 1/8" Thick Thrust Washer
- JLON® 5500 (PTFE) Material
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Temperature Range [Max] | 550 °F |
| O.D. | 3 in |
| I.D. | 1 1/2 in |
| Material | JLON® 5500 (PTFE) |
| Weight | 0.4 LB |
| EAN or UPC | 717905199615 |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Temperature Range [Max] | 550 °F |
| O.D. | 3 in |
| I.D. | 1 1/2 in |
| Material | JLON® 5500 (PTFE) |
| Weight | 0.4 LB |
| EAN or UPC | 717905199615 |