- 3/8" ID x 5/8" OD x 1/2" Long Flanged Bushing
- JLON® 7000 (PTFE) Material
| Length | 1/2 in |
| Material | JLON® 7000 (PTFE) |
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 1/8 in |
| Has Flange | Yes |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| O.D. | 0.625 in |
| Weight | 0.011 LB |
| EAN or UPC | 717905199738 |

