- 1/2" ID x 3/4" OD x 1" Long Flanged Bushing
- JLON® 7000 (PTFE) Material
| Material | JLON® 7000 (PTFE) |
| Bore Type | Round Bore |
| O.D. | 0.75 in |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Has Flange | Yes |
| I.D. | 1/2 in |
| Flange Thickness | 1/8 in |
| Length | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 717905199769 |

