- 1/2" ID x 3/4" OD x 1/2" Long Bushing
- JLON® 7000 (PTFE) Material
| Groove Type | No Groove |
| Length Tolerance | ±.005 in |
| O.D. | 0.75 in |
| I.D. Tolerance | +0.002 in / -0.000 in |
| I.D. | 1/2 in |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| O.D. Tolerance | +0.002 in / -0.000 in |
| Has Flange | No |
| Material | JLON® 7000 (PTFE) |
| Length | 1/2 in |
| Weight | 0.01 LB |
| EAN or UPC | 717905200014 |

