- 1 1/2" ID x 1 3/4" OD x 2" Long Bushing
- JLON® 7000 (PTFE) Material
| I.D. | 1 1/2 in |
| Bore Type | Round Bore |
| Length | 2 in |
| Temperature Range [Max] | 550 °F |
| Has Flange | No |
| O.D. | 1.75 in |
| Material | JLON® 7000 (PTFE) |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Weight | 0.4 LB |
| EAN or UPC | 717905200359 |

