- 5/8" ID x 7/8" OD x 3/4" Long Bushing
- BMP Teflon® Composite Material
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| Material | BMP Teflon® Composite |
| Length | 3/4 in |
| Has Flange | No |
| Temperature Range [Max] | 356 °F |
| Bore Type | Round Bore |
| O.D. | 0.875 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -212 °F |
| Weight | 0.02 LB |

