- 3 1/2" ID x 4" OD x 4" Long Bushing
- BMP Teflon® Composite Material
| O.D. | 4 in |
| Material | BMP Teflon® Composite |
| Length Tolerance | +0.008 in / -0.007 in |
| Length | 4 in |
| I.D. | 3 1/2 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| I.D. Tolerance | +0.000 in / -0.004 in |
| Groove Type | No Groove |
| O.D. Tolerance | +0.000 in / -0.002 in |
| Temperature Range [Min] | -212 °F |
| Has Flange | No |
| Temperature Range [Max] | 356 °F |
| Weight | 0.6 LB |

