- 1/2" ID x 3/4" OD x 3/4" Long Bushing
- BMT Teflon® Composite Material
| I.D. | 1/2 in |
| Temperature Range [Min] | -212 °F |
| Groove Type | No Groove |
| Temperature Range [Max] | 350 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Length | 3/4 in |
| Has Flange | No |
| Material | BMT Teflon® Composite |
| Weight | 0.2 LB |

