- 1 1/2" ID x 2" OD x 1 1/4" Long Bushing
- BMT Teflon® Composite Material
| Groove Type | No Groove |
| Has Flange | No |
| Bore Type | Round Bore |
| Length | 1 1/4 in |
| Temperature Range [Min] | -212 °F |
| Material | BMT Teflon® Composite |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Temperature Range [Max] | 350 °F |
| I.D. | 1 1/2 in |
| Weight | 0.4 LB |

