- 2 3/4" ID x 3" OD x 5" Long Bushing
- BMT Teflon® Composite Material
| O.D. Tolerance | +0.000 in / -0.002 in |
| Temperature Range [Max] | 350 °F |
| I.D. | 2 3/4 in |
| I.D. Tolerance | +0.000 in / -0.004 in |
| Temperature Range [Min] | -212 °F |
| Length Tolerance | +0.008 in / -0.007 in |
| Has Flange | No |
| Material | BMT Teflon® Composite |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. | 3 in |
| Length | 5 in |
| Groove Type | No Groove |
| Weight | 0.5 LB |

