- 5" ID x 5 1/2" OD x 3" Long Bushing
- BMT Teflon® Composite Material
| Temperature Range [Min] | -212 °F |
| Has Flange | No |
| I.D. | 5 in |
| Inch/Metric | Inch |
| Material | BMT Teflon® Composite |
| Temperature Range [Max] | 350 °F |
| I.D. Tolerance | +0.000 in / -0.004 in |
| Groove Type | No Groove |
| O.D. Tolerance | +0.000 in / -0.002 in |
| Length Tolerance | +0.008 in / -0.007 in |
| O.D. | 5.5 in |
| Length | 3 in |
| Bore Type | Round Bore |
| Weight | 0.75 LB |

