- 3/4" ID x 7/8" OD x 2 1/2" Long
- Straight Bushing
- Rulon® CJ Material
| Shaft Material | Steel |
| Shaft Dia. [Max] | 0.749 in |
| O.D. | 0.875 in |
| Shaft Hardness - Minimum | RC50 |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | Rulon® CJ |
| Shaft Finish | 8-16 |
| Length | 2 1/2 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| I.D. | 3/4 in |
| Temperature Range [Max] | 320 °F |
| Shaft Dia. [Min] | 0.7485 in |
| Temperature Range [Min] | -290 °F |
| Weight | 0.02 LB |

