- 1" ID x 1 1/4" OD x 5" Long
- Straight Bushing
- Rulon® CJ Material
| I.D. | 1 in |
| Temperature Range [Max] | 320 °F |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| Material | Rulon® CJ |
| Shaft Dia. [Min] | 0.9985 in |
| Shaft Finish | 8-16 |
| Shaft Material | Steel |
| Has Flange | No |
| Shaft Hardness - Minimum | RC50 |
| Temperature Range [Min] | -290 °F |
| Bore Type | Round Bore |
| Length | 5 in |
| Groove Type | No Groove |
| Shaft Dia. [Max] | 0.999 in |
| Weight | 0.08 LB |

