- 25 mm ID x 30 mm OD x 20 mm Long
- Straight Bushing
- Rulon® CJ Material
| Shaft Finish | 8-16 |
| Length | 20.000 mm |
| Shaft Hardness - Minimum | RC50 |
| Shaft Material | Steel |
| Shaft Dia. [Min] | 24.979 mm |
| I.D. | 25 mm |
| Material | Rulon® CJ |
| Bore Type | Round Bore |
| Shaft Dia. [Max] | 25 mm |
| Inch/Metric | Metric |
| Groove Type | No Groove |
| O.D. | 30 mm |
| Temperature Range [Max] | 320 °F |
| Has Flange | No |
| Temperature Range [Min] | -290 °F |
| Weight | 0.2 LB |

