- 1/4" ID x 1/2" OD x 0.0740" Thick Rulon® CW Washer
| Thickness | 0.074 in |
| I.D. | 1/4 in |
| O.D. | 0.5 in |
| Material | Rulon® CW |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| Thickness | 0.074 in |
| I.D. | 1/4 in |
| O.D. | 0.5 in |
| Material | Rulon® CW |
| Inch/Metric | Inch |
| Weight | 0.01 LB |