- 1/2" ID x 1" OD x 0.0740" Thick Rulon® CW Washer
| Inch/Metric | Inch |
| O.D. | 1 in |
| Thickness | 0.074 in |
| I.D. | 1/2 in |
| Material | Rulon® CW |
| Weight | 0.01 LB |
| Inch/Metric | Inch |
| O.D. | 1 in |
| Thickness | 0.074 in |
| I.D. | 1/2 in |
| Material | Rulon® CW |
| Weight | 0.01 LB |