- 5/8" ID x 1 1/4" OD x 0.0740" Thick Rulon® CW Washer
| O.D. | 1.25 in |
| Material | Rulon® CW |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Thickness | 0.074 in |
| Weight | 0.05 LB |
| O.D. | 1.25 in |
| Material | Rulon® CW |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Thickness | 0.074 in |
| Weight | 0.05 LB |