- 3/4" ID x 1 1/2" OD x 0.0740" Thick Rulon® CW Washer
| Material | Rulon® CW |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| O.D. | 1.5 in |
| Thickness | 0.074 in |
| Weight | 0.05 LB |
| Material | Rulon® CW |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| O.D. | 1.5 in |
| Thickness | 0.074 in |
| Weight | 0.05 LB |