- 1" ID x 2" OD x 0.0740" Thick Rulon® CW Washer
| I.D. | 1 in |
| Thickness | 0.074 in |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Material | Rulon® CW |
| Weight | 0.075 LB |
| I.D. | 1 in |
| Thickness | 0.074 in |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Material | Rulon® CW |
| Weight | 0.075 LB |