- 1 1/8" ID x 2 1/8" OD x 0.0740" Thick Rulon® CW Washer
| O.D. | 2.125 in |
| I.D. | 1 1/8 in |
| Thickness | 0.074 in |
| Inch/Metric | Inch |
| Material | Rulon® CW |
| Weight | 0.1 LB |
| O.D. | 2.125 in |
| I.D. | 1 1/8 in |
| Thickness | 0.074 in |
| Inch/Metric | Inch |
| Material | Rulon® CW |
| Weight | 0.1 LB |