- 1 1/2" ID x 2 5/8" OD x 0.0740" Thick Rulon® CW Washer
| Material | Rulon® CW |
| Thickness | 0.074 in |
| Inch/Metric | Inch |
| O.D. | 2.625 in |
| I.D. | 1 1/2 in |
| Weight | 0.1 LB |
| Material | Rulon® CW |
| Thickness | 0.074 in |
| Inch/Metric | Inch |
| O.D. | 2.625 in |
| I.D. | 1 1/2 in |
| Weight | 0.1 LB |