- 2 1/4" ID x 3 3/8" OD x 0.0740" Thick Rulon® CW Washer
| O.D. | 3.375 in |
| Inch/Metric | Inch |
| I.D. | 2 1/4 in |
| Thickness | 0.074 in |
| Material | Rulon® CW |
| Weight | 0.2 LB |
| O.D. | 3.375 in |
| Inch/Metric | Inch |
| I.D. | 2 1/4 in |
| Thickness | 0.074 in |
| Material | Rulon® CW |
| Weight | 0.2 LB |