- 1/4" ID x 1/2" OD x 0.0780" Thick Rulon® CWW Washer
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Thickness | 0.078 in |
| O.D. | 0.5 in |
| Material | Rulon® CWW |
| Weight | 0.01 LB |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Thickness | 0.078 in |
| O.D. | 0.5 in |
| Material | Rulon® CWW |
| Weight | 0.01 LB |