- 3/8" ID x 3/4" OD x 0.0780" Thick Rulon® CWW Washer
| O.D. | 0.75 in |
| Material | Rulon® CWW |
| Thickness | 0.078 in |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| O.D. | 0.75 in |
| Material | Rulon® CWW |
| Thickness | 0.078 in |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |