- 1/2" ID x 1" OD x 0.0780" Thick Rulon® CWW Washer
| Material | Rulon® CWW |
| O.D. | 1 in |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| I.D. | 1/2 in |
| Weight | 0.01 LB |
| Material | Rulon® CWW |
| O.D. | 1 in |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| I.D. | 1/2 in |
| Weight | 0.01 LB |