- 7/8" ID x 1 3/4" OD x 0.0780" Thick Rulon® CWW Washer
| Thickness | 0.078 in |
| O.D. | 1.75 in |
| Material | Rulon® CWW |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| Weight | 0.075 LB |
| Thickness | 0.078 in |
| O.D. | 1.75 in |
| Material | Rulon® CWW |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| Weight | 0.075 LB |