- 1" ID x 2" OD x 0.0780" Thick Rulon® CWW Washer
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| O.D. | 2 in |
| I.D. | 1 in |
| Material | Rulon® CWW |
| Weight | 0.075 LB |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| O.D. | 2 in |
| I.D. | 1 in |
| Material | Rulon® CWW |
| Weight | 0.075 LB |