- 1 3/4" ID x 2 7/8" OD x 0.0780" Thick Rulon® CWW Washer
| O.D. | 2.875 in |
| Material | Rulon® CWW |
| Thickness | 0.078 in |
| I.D. | 1 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| O.D. | 2.875 in |
| Material | Rulon® CWW |
| Thickness | 0.078 in |
| I.D. | 1 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.1 LB |