- 2 1/2" ID x 3 3/4" OD x 0.0780" Thick Rulon® CWW Washer
| Inch/Metric | Inch |
| I.D. | 2 1/2 in |
| Thickness | 0.078 in |
| O.D. | 3.75 in |
| Material | Rulon® CWW |
| Weight | 0.2 LB |
| Inch/Metric | Inch |
| I.D. | 2 1/2 in |
| Thickness | 0.078 in |
| O.D. | 3.75 in |
| Material | Rulon® CWW |
| Weight | 0.2 LB |