- 1/2" ID x 3/4" OD x 1" Long
- Flanged Bushing
- Rulon® 641 Material
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Has Flange | Yes |
| Length | 1 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -400 °F |
| Flange Thickness | 0.125 in |
| Shaft Dia. [Max] | 0.5 in |
| O.D. | 0.75 in |
| Shaft Material | 316 Stainless Steel, Mild Steel, 303 Stainless Steel |
| Shaft Hardness - Minimum | RB25 |
| Temperature Range [Max] | 550 °F |
| Shaft Dia. [Min] | 0.499 in |
| Material | Rulon® 641 |
| Shaft Finish | 8-16 |
| Groove Type | No Groove |
| Weight | 0.02 LB |

