- 3/8" ID x 9/16" OD x 3/8" Long
- Straight Bushing
- Rulon® 641 Material
| Shaft Material | 316 Stainless Steel, Mild Steel, 303 Stainless Steel |
| Shaft Dia. [Min] | 0.374 in |
| O.D. | 0.5625 in |
| Temperature Range [Min] | -400 °F |
| Material | Rulon® 641 |
| Shaft Dia. [Max] | 0.375 in |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 3/8 in |
| Length | 3/8 in |
| Shaft Hardness - Minimum | RB25 |
| Temperature Range [Max] | 550 °F |
| Inch/Metric | Inch |
| Shaft Finish | 8-16 |
| Groove Type | No Groove |
| Weight | 0.05 LB |

