- 3/16" ID x 5/16" OD x 1/4" Long
- Flanged Bushing
- Rulon® LR Material
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 0.1865 in |
| Has Flange | Yes |
| Length | 1/4 in |
| Temperature Range [Min] | -400 °F |
| O.D. | 0.3125 in |
| Shaft Finish | 8-24 |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Shaft Hardness - Minimum | RC35 |
| Shaft Dia. [Max] | 0.1875 in |
| Temperature Range [Max] | 550 °F |
| Shaft Material | Steel |
| I.D. | 3/16 in |
| Flange Thickness | 1/16 in |
| Material | Rulon® LR |
| Weight | 0.001 LB |

