- 1 1/4" ID x 1 1/2" OD x 2" Long
- Flanged Bushing
- Rulon® J Material
| Material | Rulon® J |
| Temperature Range [Max] | 550 °F |
| Shaft Finish | 8-16 |
| Groove Type | No Groove |
| Flange Thickness | 1/8 in |
| Shaft Hardness - Minimum | RB25 |
| Bore Type | Round Bore |
| Shaft Material | 316 Stainless Steel, Non-Ferrous |
| Length | 2 in |
| Has Flange | Yes |
| Temperature Range [Min] | -400 °F |
| Shaft Dia. [Max] | 1.25 in |
| O.D. | 1.5 in |
| I.D. | 1 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 1.249 in |
| Weight | 0.075 LB |

