- 3/16" ID x 1/4" OD x 3/8" Long
- Straight Bushing
- Rulon® J Material
| O.D. | 0.25 in |
| Inch/Metric | Inch |
| Material | Rulon® J |
| Length | 3/8 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 3/16 in |
| Weight | 0.01 LB |
| O.D. | 0.25 in |
| Inch/Metric | Inch |
| Material | Rulon® J |
| Length | 3/8 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 3/16 in |
| Weight | 0.01 LB |