- 5/16" ID x 1/2" OD x 1/2" Long
- Straight Bushing
- Rulon® J Material
| Has Flange | No |
| Temperature Range [Max] | 550 °F |
| Shaft Material | 316 Stainless Steel, Non-Ferrous |
| Length | 1/2 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| I.D. | 5/16 in |
| Groove Type | No Groove |
| Shaft Hardness - Minimum | RB25 |
| O.D. | 0.5 in |
| Shaft Dia. [Max] | 0.3125 in |
| Material | Rulon® J |
| Shaft Dia. [Min] | 0.3115 in |
| Temperature Range [Min] | -400 °F |
| Shaft Finish | 8-16 |
| Weight | 0.04 LB |

