- 5/8" ID x 7/8" OD x 5/8" Long
- Straight Bushing
- Rulon® J Material
| Shaft Dia. [Min] | 0.624 in |
| Inch/Metric | Inch |
| Shaft Finish | 8-16 |
| Shaft Hardness - Minimum | RB25 |
| Bore Type | Round Bore |
| Shaft Dia. [Max] | 0.625 in |
| Has Flange | No |
| Shaft Material | 316 Stainless Steel, Non-Ferrous |
| Material | Rulon® J |
| Temperature Range [Min] | -400 °F |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| O.D. | 0.875 in |
| Length | 5/8 in |
| I.D. | 5/8 in |
| Weight | 0.021 LB |

